Sorbent Pad, 18 gal, 32 in x 64 in, Universal, Green, 20 PK

  • Mfr # G-3264L

  • Zoro # G7182935


product price:  $170.99
/pk 20, $8.55/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
18 gal
Material
Polypropylene
Size
32 in x 64 in
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-3264L
Zoro #
G7182935
UPC #
-
Country of Origin
United States

Dimensions

Size
32 in x 64 in
Length
5 ft
Width
32 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
18 gal
Material
Polypropylene
Package Type
Bag
Product Type
Sorbent Pad
Color
Green
Perforated
Not Perforated
Static Dissipative
No
Volume Absorbed Per Pkg.
18 gal.
UV Resistant
No
Includes
Poly Back
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
Universal
Layers of Construction
2
Absorbency Weight
Light
Perforations
No
Item - Spill Control
Absorbent Pad
Series
Poly Backed
Foot Traffic
Light
Incluces Coverstock
Yes
Leak Resistant Backing
Yes
Backing Properties
Leak Resistant
For Use With Chemical or Metal Type
Universal
Color/Pattern
Green
Coverstock Material
Spunbond
Number of Pads
20
Sorbent Capacity
18 gal (20 Pads)
Connector Type
No Connector
Neutralizing
No
Dimpled
Yes
Number of Layers
3-ply
Volume Absorbed Per Pad
115 3/16 oz
Volume Absorbed (Pack, Each)
18 gal/pk, 0.9 gal/pad
Backing Material
Poly
Connector Material
No Connector
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
18 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 64 in, Volume Absorbed Per Pad 115 3/16 oz, Volume Absorbed per Pkg. 18 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 3, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.