Sorbent Pad, 2 gal, 12 in x 12 in, Harsh Chemicals, White, 50 PK

  • Mfr # 225121

  • Zoro # G5749161


product price:  $276.99
/pk 50, $5.54/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
2 gal
Material
Polypropylene
Size
12 in x 12 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
225121
Zoro #
G5749161
UPC #
-
Country of Origin
United States

Dimensions

Size
12 in x 12 in
Length
12 in
Width
12 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
2 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
White
Perforated
Not Perforated
Item - Spill Control
Absorbent Pad
UV Resistant
No
Spill Control - Fluids Absorbed
Chemical, Hazmat
Volume Absorbed Per Pkg.
2 gal.
Static Dissipative
No
Absorbency Weight
Light
Volume Absorbed Range
0 to 9 gal
Perforations
No
Recycled Content (%)
No Recycled Content
Standards
EPA TSCA Regulatory Flag
Features
Low-Lint
Series
2251
For Use With Chemical or Metal Type
Harsh Chemicals
Specialty Applications
Cleanroom
Volume Absorbed (Pack, Each)
2 gal/pk, 5 oz/pad
Number of Pads
50
Connector Material
No Connector
Neutralizing
No
Specialized Applications
Cleanroom, Lab
Quantity/Tablet
50
Land Fill Disposable
No
Foot Traffic
Light
Sorbent Capacity
2 gal (50 Pads)
Color/Pattern
White
Volume Absorbed Per Pad
44 oz
Dispenser Box
No
Number of Layers
1
NSF Rating
Not Rated
For Use With
Harsh Chemicals
Application
Cleanroom, Lab
Connector Type
No Connector
Volume Absorbed Per Sock/Boom
2 gal
Coverstock Construction
Spunbond
Includes Coverstock
Coverstock
Core Construction
Meltblown
Bonding Type
Thermally Bonded

Description

Product Type Sorbent Pad, Fluids Absorbed Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Flammable Liquids, Fuels, Oils, Solvents, Universal, Water, For Use With Chemical or Metal Type Harsh Chemicals, Size 12 in x 12 in, Volume Absorbed Per Pad 44 oz, Volume Absorbed per Pkg. 2 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.