Sorbent Pad, 20 gal, 16 in x 18 in, Universal, Yellow, 25 PK

  • Mfr # HVU-700T

  • Zoro # G3783538


product price:  $59.91
/pk 25, $2.40/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
20 gal
Material
Polypropylene
Size
16 in x 18 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVU-700T
Zoro #
G3783538
UPC #
006541057008
Country of Origin
United States

Dimensions

Size
16 in x 18 in
Length
18 in
Width
16 in
Perforation Along Width
8 in
Perforated Size
8 in x 18 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
20 gal
Material
Polypropylene
Package Type
Box
Product Type
Sorbent Pad
Color
Yellow
Perforated
Perforated
Perforations
Yes
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Universal
Layers of Construction
2
Absorbency Weight
Light
Volume Absorbed Range
20 to 29 gal
Volume Absorbed Per Pkg.
3.7 gal.
Includes
25ct dispenser
Static Dissipative
No
UV Resistant
No
Series
HVU
Foot Traffic
Light
Number of Pads
25
Connector Material
No Connector
Connector Type
No Connector
Incluces Coverstock
Yes
Sorbent Capacity
20 gal (125 Pads)
Number of Layers
2
Dimpled
Yes
Color/Pattern
Yellow
Volume Absorbed (Pack, Each)
20 gal/pk, .16 gal/pad
Quantity/Tablet
25
Neutralizing
No
Coverstock Material
Spunbond
Volume Absorbed Per Pad
20 1/2 oz
For Use With Chemical or Metal Type
Universal
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
20 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 18 in, Volume Absorbed Per Pad 20 1/2 oz, Volume Absorbed per Pkg. 20 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 8 in x 18 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.