Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, Universal, Gray, 100 PK

  • Mfr # U1PM100

  • Zoro # G116037034


product price: $72.49
/pk 100, $0.72/ea

Key Features

Fluids Absorbed
Universal
Product Type
Sorbent Pad
Color
Gray
Length
18 Inches
Width
15 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1PM100
Zoro #
G116037034
UPC #
810042420045
Country of Origin
China

Dimensions

Length
18 Inches
Width
15 Inches
Height
10 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Product Type
Sorbent Pad
Color
Gray

Description

All purpose sorbents, perforated for flexibility and efficiency. Great wicking and performance for all your leaks, drips and spills.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.