Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pad, Universal, Gray, Single-Ply Meltblown Polypropylene

  • Mfr # SFG-71

  • Zoro # G314595091


product price: $47.06
/pk 100, $0.47/ea

Key Features

Fluids Absorbed
Universal
Material
Single-Ply Meltblown Polypropylene
Product Type
Sorbent Pad
Color
Gray
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFG-71
Zoro #
G314595091
UPC #
810042427709
Country of Origin
United States

Dimensions

Length
18 in
Width
16 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Material
Single-Ply Meltblown Polypropylene
Product Type
Sorbent Pad
Color
Gray

Description

All-purpose sorbent pads, perforated for flexibility and efficiency. Great wicking and performance for all of your leaks, drips and spills. Dimple bond pattern increases strength and durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.