Sorbent Pillow, 13 gal, 18 in x 18 in, Oil, White, 10 PK
Mfr # M-62
Zoro # G4702677
product price:Â $53.95
/pk 10, $5.40/eaKey Features
Volume Absorbed per Pkg.
13 gal
Volume Absorbed Per Pad
1 gal
Color
White
Length
18 in
Fluids Absorbed
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M-62
Zoro #
G4702677
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Size
18 in x 18 in
Width
18 in
Description
Product Type Sorbent Pillow, Fluids Absorbed Oils, Size 18 in x 18 in, Volume Absorbed Per Pad 1 gal, Volume Absorbed per Pkg. 13 gal, Color/Pattern White, Material Polypropylene, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.