Sorbent Pillow, 13 gal, 8 in x 17 in, HazMat, Yellow, 10 PK

  • Mfr # S2-66

  • Zoro # G4231656


product price:  $75.99
/pk 10, $7.60/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
13 gal
Volume Absorbed Per Pad
1 gal
Color
Yellow
Length
17 in
Fluids Absorbed
HazMat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2-66
Zoro #
G4231656
UPC #
-
Country of Origin
United States

Dimensions

Length
17 in
Size
8 in x 17 in
Width
8 in

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
13 gal
Volume Absorbed Per Pad
1 gal
Color
Yellow
Fluids Absorbed
HazMat
Product Type
Sorbent Pillow
Package Type
Box
Composition
Polypropylene Filler with Spunbound Polypropylene Skin
Spill Control - Fluids Absorbed
Chemical, Hazmat
Item - Spill Control
Absorbent Pillow
Outside Skin Material
Spunbound Polypropylene
Static Dissipative
No
Filler Material
Polypropylene
Volume Absorbed Range
10 to 19 gal
UV Resistant
No
Volume Absorbed Per Pkg.
13 gal.
Recycled Content (%)
No Recycled Content
Material
Polypropylene
Neutralizing
No
Color/Pattern
Yellow
For Use With Fluid or Metal Type
HazMat
Volume Absorbed Per Pillow/Blanket
1 gal
Drip Tray Included
No
Volume Absorbed (Pack, Each)
13 gal/pk; 1 gal/pillow
Composition Detail
Polypropylene Filler with Spunbound Polypropylene Skin
For Use With
HazMat
For Use With Chemical or Metal Type
HazMat
Volume Absorbed Per Sock/Boom
13 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pillow, Fluids Absorbed HazMat, Size 8 in x 17 in, Volume Absorbed Per Pad 1 gal, Volume Absorbed per Pkg. 13 gal, Color/Pattern Yellow, Material Polypropylene, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.