Sorbent Pillow, 19 gal, 18 in x 18 in, Yellow, 12 PK

  • Mfr # 222016

  • Zoro # G5701035


product price:  $217.99
/pk 12, $18.17/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
19 gal
Connector Type
No Connector
Volume Absorbed Per Pad
1 gal
Color
Yellow
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
222016
Zoro #
G5701035
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Size
18 in x 18 in
Width
18 in

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
19 gal
Connector Type
No Connector
Volume Absorbed Per Pad
1 gal
Color
Yellow
Fluids Absorbed
Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Flammable Liquids, Fuels, Oils, Solvents, Universal, Water
Product Type
Sorbent Pillow
Package Type
Box
Composition
Polypropylene Filler with Spunbound Polypropylene Skin
Outside Skin Material
Spunbound Polypropylene
Static Dissipative
No
UV Resistant
No
Volume Absorbed Per Pkg.
19 gal.
Spill Control - Fluids Absorbed
Chemical, Hazmat
Volume Absorbed Range
10 to 19 gal
Filler Material
Polypropylene
Item - Spill Control
Absorbent Pillow
Material
Polypropylene
Recycled Content (%)
No Recycled Content
Perforated
Not Perforated
For Use With Fluid or Metal Type
HazMat
Neutralizing
No
Drip Tray Included
No
Volume Absorbed Per Pillow/Blanket
1 gal
Color/Pattern
Yellow
Specialized Applications
Cleanroom
Volume Absorbed (Pack, Each)
19 gal/pk; 1 gal/pillow
Printed Pictogram
No Symbol
NSF Rating
Not Rated
Number of Layers
1
For Use With
HazMat
Application
Cleanroom
Composition Detail
Polypropylene Filler with Spunbound Polypropylene Skin
For Use With Chemical or Metal Type
HazMat
Adhesive Backing
No
Volume Absorbed Per Sock/Boom
19 gal
Bonding Type
Thermally Bonded
Coverstock Construction
Spunbond
Core Construction
Meltblown
Includes Coverstock
Coverstock
Number of Pads
12

Description

Product Type Sorbent Pillow, Fluids Absorbed Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Flammable Liquids, Fuels, Oils, Solvents, Universal, Water, Size 18 in x 18 in, Volume Absorbed Per Pad 1 gal, Volume Absorbed per Pkg. 19 gal, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.