Sorbent Pillow, 2 gal, 8 1/2 in x 8 1/2 in, Yellow, 20 PK

  • Mfr # 222001

  • Zoro # G4688801


product price:  $145.34
/pk 20, $7.27/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
2 gal
Connector Type
No Connector
Volume Absorbed Per Pad
19 7/8 oz
Color
Yellow
Length
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222001
Zoro #
G4688801
UPC #
-
Country of Origin
United States

Dimensions

Length
8 1/2 in
Size
8 1/2 in x 8 1/2 in
Width
8 1/2 in

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
2 gal
Connector Type
No Connector
Volume Absorbed Per Pad
19 7/8 oz
Color
Yellow
Includes
(20) Pads, Coverstock
Fluids Absorbed
Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Flammable Liquids, Fuels, Oils, Solvents, Universal, Water
Product Type
Sorbent Pillow
Package Type
Box
Composition
Polypropylene Filler with Spunbound Polypropylene Skin
Item - Spill Control
Absorbent Pad
UV Resistant
No
Perforated
Not Perforated
Volume Absorbed Range
0 to 9 gal
Perforations
No
Absorbency Weight
Light
Static Dissipative
No
Volume Absorbed Per Pkg.
2 gal.
Spill Control - Fluids Absorbed
Chemical, Hazmat
Material
Polypropylene
Outside Skin Material
Spunbound Polypropylene
Recycled Content (%)
No Recycled Content
Filler Material
Polypropylene
Standards
EPA TSCA Regulatory Flag
Features
Low-Lint
Series
2220
Color/Pattern
Yellow
For Use With Fluid or Metal Type
Harsh Chemicals
Neutralizing
No
For Use With
Approved Vendor 2220
Volume Absorbed (Pack, Each)
2 gal/pk; 0.1 gal/pillow
Land Fill Disposable
No
Specialized Applications
Cleanroom, Lab
Printed Pictogram
No Symbol
Volume Absorbed Per Pillow/Blanket
0.1 gal
Application
Cleanroom
Number of Layers
1
NSF Rating
Not Rated
Composition Detail
Polypropylene Filler with Spunbound Polypropylene Skin
Adhesive Backing
No
For Use With Chemical or Metal Type
Harsh Chemicals
Volume Absorbed Per Sock/Boom
2 gal
Number of Pads
20
Coverstock Construction
Spunbond
Core Construction
Meltblown
Includes Coverstock
Coverstock
Bonding Type
Thermally Bonded

Description

Product Type Sorbent Pillow, Fluids Absorbed Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Flammable Liquids, Fuels, Oils, Solvents, Universal, Water, Size 8 1/2 in x 8 1/2 in, Volume Absorbed Per Pad 19 7/8 oz, Volume Absorbed per Pkg. 2 gal, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.