Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Pillow, 4 gal, 8 in x 17 in, Yellow, 12 PK

  • Mfr # 222004

  • Zoro # G5519272


product price: $146.99
/pk 12, $12.25/ea
Free Shipping & Returns

Key Features

Volume Absorbed per Pkg.
4 gal
Connector Type
No Connector
Volume Absorbed Per Pad
42 1/4 oz
Color
Yellow
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222004
Zoro #
G5519272
UPC #
-
Country of Origin
United States

Dimensions

Length
17 in
Size
8 in x 17 in
Width
8 in

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
4 gal
Connector Type
No Connector
Volume Absorbed Per Pad
42 1/4 oz
Color
Yellow
Includes
(12) Pillows
Fluids Absorbed
Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Flammable Liquids, Fuels, Oils, Solvents, Universal, Water
Product Type
Sorbent Pillow
Package Type
Box
Composition
Polypropylene Filler with Spunbound Polypropylene Skin
Volume Absorbed Per Pkg.
4 gal.
Item - Spill Control
Absorbent Pillow
UV Resistant
No
Spill Control - Fluids Absorbed
Chemical, Hazmat
Outside Skin Material
Spunbound Polypropylene
Filler Material
Polypropylene
Static Dissipative
No
Volume Absorbed Range
0 to 9 gal
Recycled Content (%)
No Recycled Content
Material
Polypropylene
Features
Low-Lint
Perforated
Not Perforated
For Use With Fluid or Metal Type
HazMat
Volume Absorbed Per Pillow/Blanket
0.33 gal
Neutralizing
No
Color/Pattern
Yellow
Volume Absorbed (Pack, Each)
4 gal/pk; 0.33 gal/pillow
Drip Tray Included
No
Specialized Applications
Cleanroom
Printed Pictogram
No Symbol
Application
Cleanroom
NSF Rating
Not Rated
Composition Detail
Polypropylene Filler with Spunbound Polypropylene Skin
For Use With
HazMat
Number of Layers
1
Adhesive Backing
No
For Use With Chemical or Metal Type
HazMat
Volume Absorbed Per Sock/Boom
4 gal
Includes Coverstock
Coverstock
Number of Pads
12
Bonding Type
Thermally Bonded
Coverstock Construction
Spunbond
Core Construction
Meltblown

Description

Product Type Sorbent Pillow, Fluids Absorbed Acids, Bases, Biohazardous Liquids, Chemotherapy Drugs, Flammable Liquids, Fuels, Oils, Solvents, Universal, Water, Size 8 in x 17 in, Volume Absorbed Per Pad 42 1/4 oz, Volume Absorbed per Pkg. 4 gal, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.