Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 30 gal, 16 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene

  • Mfr # S2-91BX

  • Zoro # G5816246


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
30 gal
Material
Polypropylene
Size
16 in x 150 ft
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2-91BX
Zoro #
G5816246
UPC #
-
Country of Origin
United States

Dimensions

Size
16 in x 150 ft
Length
150 ft
Width
16 in
Perforation Along Length
12 in
Perforated Size
8 in x 12 in
Roll Length
150 ft
Perforation Along Width
8 in
Roll Width
16 in

Details

Item
Sorbent Roll
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
30 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Yellow
Perforated
Perforated
Volume Absorbed Range
30 to 39 gal
Item - Spill Control
Absorbent Roll
Volume Absorbed Per Pkg.
60 gal.
Layers of Construction
2
Absorbency Weight
Heavy
Standards
NFPA Class A Fire Retardancy
Static Dissipative
No
UV Resistant
No
Perforations
Yes
Spill Control - Fluids Absorbed
Chemical, Hazmat
Recycled Content (%)
No Recycled Content
Includes
Coverstock
Series
S2
Dimpled
Yes
Foot Traffic
Light
For Use With Chemical or Metal Type
Hazardous Materials
Sorbent Capacity
30 gal
Incluces Coverstock
Yes
Color/Pattern
Yellow
Number of Layers
2-ply
Volume Absorbed (Pack, Each)
30 gal/pk
Coverstock Material
Spunbond
Dispenser Box
No
Includes Coverstock
Coverstock
Weight
16 in
For Use With
Hazardous Materials
Volume Absorbed Per Sock/Boom
30 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 16 in x 150 ft, Volume Absorbed per Pkg. 30 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 8 in x 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.