Zoro Homepage

Sorbent Roll, 50 gal, 18 in x 150 ft, Universal, Gray, Multicolor, 2 PK

  • Mfr # 521048

  • Zoro # G9506481


product price: $139.99
/pk 2, $70.00/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
50 gal
Material
Cotton, Polyester
Package Type
Bag
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521048
Zoro #
G9506481
UPC #
-
Country of Origin
United States

Dimensions

Size
18 in x 150 ft
Length
150 ft
Width
18 in
Roll Width
18 in
Roll Length
150 ft
Perforated Size
Not Perforated

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
50 gal
Material
Cotton, Polyester
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Gray, Multicolor
Perforated
Not Perforated
Volume Absorbed Per Pkg.
50 gal.
UV Resistant
No
Spill Control - Fluids Absorbed
Universal
Absorbency Weight
Heavy
Volume Absorbed Range
50 to 59 gal
Layers of Construction
1
Static Dissipative
No
Item - Spill Control
Absorbent Roll
Perforations
No
Recycled Content (%)
100%
Number of Layers
1-ply
Dimpled
No
Color/Pattern
Gray; Mixed Colors
Foot Traffic
Light
Sorbent Capacity
50 gal
Incluces Coverstock
No
Volume Absorbed (Pack, Each)
50 gal/pk
For Use With Chemical or Metal Type
Non-Aggressive Liquids
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Non-Aggressive Liquids
Weight
18 in
Volume Absorbed Per Sock/Boom
50 gal
Recycled Content
100 %

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Non-Aggressive Liquids, Size 18 in x 150 ft, Volume Absorbed per Pkg. 50 gal, Color/Pattern Gray; Mixed Colors, Material Cotton, Polyester, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.