Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 64 gal, 16 in x 150 ft, Universal, Gray, 2 PK

  • Mfr # DB-91BX

  • Zoro # G4656784


product price: $110.99
/pk 2, $55.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
64 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-91BX
Zoro #
G4656784
UPC #
-
Country of Origin
United States

Dimensions

Size
16 in x 150 ft
Length
150 ft
Width
16 in
Perforation Along Width
8 in
Perforation Along Length
12 in
Roll Length
150 ft
Perforated Size
8 in x 12 in
Roll Width
16 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
64 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Gray
Perforated
Perforated
Static Dissipative
No
Volume Absorbed Per Pkg.
64 gal.
Layers of Construction
1
Perforations
Yes
Volume Absorbed Range
60 to 69 gal
Absorbency Weight
Heavy
UV Resistant
No
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Universal
Recycled Content (%)
No Recycled Content
Series
DB
Dimpled
Yes
Number of Layers
1-ply
Volume Absorbed (Pack, Each)
64 gal/pk
For Use With Chemical or Metal Type
Universal
Color/Pattern
Gray
Incluces Coverstock
No
Sorbent Capacity
64 gal
Includes Coverstock
No Coverstock
Dispenser Box
No
Weight
16 in
For Use With
Universal
Volume Absorbed Per Sock/Boom
64 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 150 ft, Volume Absorbed per Pkg. 64 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 8 in x 12 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.