Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 66 gal, 16 in x 150 ft, Oil, Blue, 2 PK

  • Mfr # M-91BX

  • Zoro # G3975483


product price: $140.99
/pk 2, $70.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
66 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-91BX
Zoro #
G3975483
UPC #
-
Country of Origin
United States

Dimensions

Size
16 in x 150 ft
Length
150 ft
Width
16 in
Roll Width
16 in
Roll Length
150 ft
Perforation Along Length
12 in
Perforation Along Width
8 in
Perforated Size
8 in x 12 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
66 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Blue
Perforated
Perforated
Layers of Construction
3
Absorbency Weight
Heavy
Spill Control - Fluids Absorbed
Oil-Based Liquids
Perforations
Yes
UV Resistant
No
Item - Spill Control
Absorbent Roll
Static Dissipative
No
Volume Absorbed Range
60 to 69 gal
Volume Absorbed Per Pkg.
66 gal.
Recycled Content (%)
No Recycled Content
Includes
Coverstock
Series
M
Number of Layers
3-ply
Coverstock Material
Meltblown
Volume Absorbed (Pack, Each)
66 gal/pk
Color/Pattern
Blue
Dimpled
Yes
Foot Traffic
Light
For Use With Chemical or Metal Type
Oil
Sorbent Capacity
66 gal
Incluces Coverstock
Yes
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Oil
Weight
16 in
Volume Absorbed Per Sock/Boom
66 gal
Coverstock Construction
Meltblown

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 16 in x 150 ft, Volume Absorbed per Pkg. 66 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 8 in x 12 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.