Zoro Homepage

Sorbent Roll, 66 gal, 32 in x 150 ft, Oil, Blue, Polypropylene

  • Mfr # 18463B

  • Zoro # G4331092


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Material
Polypropylene
Size
32 in x 150 ft
Package Type
Bag
Adhesive Backing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18463B
Zoro #
G4331092
UPC #
-
Country of Origin
United States

Dimensions

Size
32 in x 150 ft
Length
150 ft
Width
32 in
Perforated Size
16 in x 12 in
Roll Length
150 ft
Roll Width
32 in
Perforation Along Width
16 in
Perforation Along Length
12 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
66 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Blue
Perforated
Perforated
Item - Spill Control
Absorbent Roll
Static Dissipative
No
Absorbency Weight
Heavy
Spill Control - Fluids Absorbed
Oil-Based Liquids
Layers of Construction
3
Perforations
Yes
Volume Absorbed Per Pkg.
66 gal.
UV Resistant
No
Volume Absorbed Range
60 to 69 gal
Includes
Coverstock
Recycled Content (%)
No Recycled Content
Number of Layers
3-ply
Incluces Coverstock
Yes
Color/Pattern
Blue
Coverstock Material
Meltblown
Dimpled
Yes
Sorbent Capacity
66 gal
Volume Absorbed (Pack, Each)
66 gal/pk
Foot Traffic
Light
For Use With Chemical or Metal Type
Oil
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Oil
Weight
32 in
Volume Absorbed Per Sock/Boom
66 gal
Coverstock Construction
Meltblown

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 32 in x 150 ft, Volume Absorbed per Pkg. 66 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 16 in x 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.