Zoro Homepage

Sorbent Roll, 71 gal, 32 in x 300 ft, Harsh Chemicals, Yellow, Polypropylene

  • Mfr # S2-95

  • Zoro # G4043383


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
71 gal
Material
Polypropylene
Size
32 in x 300 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2-95
Zoro #
G4043383
UPC #
-
Country of Origin
United States

Dimensions

Size
32 in x 300 ft
Length
300 ft
Width
32 in
Roll Width
32 in
Perforated Size
16 in x 12 in
Perforation Along Width
16 in
Perforation Along Length
12 in
Roll Length
300 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
71 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Yellow
Perforated
Perforated
Perforations
Yes
Volume Absorbed Range
70 to 79 gal
Static Dissipative
No
Volume Absorbed Per Pkg.
71 gal.
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Universal
Includes
Dispenser Box
UV Resistant
No
Layers of Construction
2
Absorbency Weight
Light
Recycled Content (%)
No Recycled Content
Series
S2
Sorbent Capacity
71 gal
Coverstock Material
Spunbond
Dimpled
Yes
Color/Pattern
Yellow
Number of Layers
2-ply
Foot Traffic
Light
Volume Absorbed (Pack, Each)
71 gal/pk
For Use With Chemical or Metal Type
Hazardous Materials
Incluces Coverstock
Yes
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Hazardous Materials
Weight
32 in
Volume Absorbed Per Sock/Boom
71 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 32 in x 300 ft, Volume Absorbed per Pkg. 71 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 16 in x 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.