Sorbent Sock, 22 gal, Chemical, Hazmat, Yellow, 6 PK
Mfr # S2-37
Zoro # G4214183
product price: $67.99
/pk 6, $11.33/eaKey Features
Volume Absorbed per Pkg.
22 gal
Connector Type
No Connector
Volume Absorbed Per Sock
3.6 gal
Diameter
3 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2-37
Zoro #
G4214183
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3 in
Length
10 ft
Details
Item
Sorbent Sock
Volume Absorbed per Pkg.
22 gal
Connector Type
No Connector
Volume Absorbed Per Sock
3.6 gal
Color
Yellow
Fluids Absorbed
Chemical, Hazmat
Product Type
Sorbent Sock
UV Resistant
No
Volume Absorbed Per Pkg.
22 gal.
Item - Spill Control
Absorbent Sock
Static Dissipative
No
Filler Material
Polypropylene
Spill Control - Fluids Absorbed
Chemical, Hazmat
Volume Absorbed Range
20 to 29 gal
Outside Skin Material
Nylon
Connector
No Connector
Material
Meltblown Polypropylene
Color/Pattern
Yellow
Volume Absorbed Per Sock/Boom
3.6 gal
Volume Absorbed (Pack, Each)
22 gal/pk; 3.6 gal/sock
Description
Product Type Sorbent Sock, Fluids Absorbed Chemical, Hazmat, Volume Absorbed Per Sock/Boom 3.6 gal, Volume Absorbed per Pkg. 22 gal, Color/Pattern Yellow, Filler Material Polypropylene, Outside Skin Material Nylon, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.