Sorbent Sock, 57 gal, Chemical, Hazmat, Yellow, 40 PK
Mfr # S2-34
Zoro # G4696623
product price: $176.99
/pk 40, $4.42/ea
Free Shipping & Returns
Key Features
Volume Absorbed per Pkg.
57 gal
Connector Type
No Connector
Volume Absorbed Per Sock
1.43 gal
Diameter
3 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2-34
Zoro #
G4696623
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3 in
Length
48 in
Details
Item
Sorbent Sock
Volume Absorbed per Pkg.
57 gal
Connector Type
No Connector
Volume Absorbed Per Sock
1.43 gal
Color
Yellow
Fluids Absorbed
Chemical, Hazmat
Product Type
Sorbent Sock
UV Resistant
No
Static Dissipative
No
Filler Material
Polypropylene
Spill Control - Fluids Absorbed
Chemical, Hazmat
Connector
No Connector
Outside Skin Material
Nylon
Volume Absorbed Per Pkg.
57 gal.
Volume Absorbed Range
50 to 69 gal
Item - Spill Control
Absorbent Sock
Material
Meltblown Polypropylene
Color/Pattern
Yellow
Volume Absorbed Per Sock/Boom
1.43 gal
Volume Absorbed (Pack, Each)
57 gal/pk; 1.425 gal/sock
Description
Product Type Sorbent Sock, Fluids Absorbed Chemical, Hazmat, Volume Absorbed Per Sock/Boom 1.43 gal, Volume Absorbed per Pkg. 57 gal, Color/Pattern Yellow, Filler Material Polypropylene, Outside Skin Material Nylon, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.