Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kaddie Refill, Universal

  • Mfr # 4500K2-R

  • Zoro # G6166684


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
13 3/4 in
Height
20 1/4 in
Material
Polypropylene
Includes
(5) 3 in x 4 ft Socks, 15 in x 75 ft Universal Sorbent Roll, Disposal Bag and Twist Tie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500K2-R
Zoro #
G6166684
UPC #
-
Country of Origin
United States

Dimensions

Width
13 3/4 in
Height
20 1/4 in
Container Height
20 1/4 in
Container Width
13 3/4 in
Container Size
13 3/4 in W x 20 1/4 in H

Details

Item
Spill Kaddie Refill
Color
Gray
Material
Polypropylene
Includes
(5) 3 in x 4 ft Socks, 15 in x 75 ft Universal Sorbent Roll, Disposal Bag and Twist Tie
Wheels
No
Static Dissipative
No
Container Type
Refill
Volume Absorbed Per Pkg.
22 gal
Number of Components
17
Volume Absorbed Range
20 to 29 gal
UV Resistant
No
Lockable
No
Fluids Absorbed
Universal
Spill Control - Fluids Absorbed
Universal
Portable
Yes
Volume Absorbed per Pkg.
22 gal
For Use With
Universal, Non-Aggressive Liquids
Container Color
Gray
Product Type
Spill Kit Refill
Volume Absorbed Per Kit
22 gal
Fluid Compatibility
Universal
Additional Components Included
Disposal Bag and Twist Tie
PPE Included
Pair Nitrile Gloves, Pair Splash Goggles
Sorbents Included
(5) 3 in x 4 ft Socks, (8) 10 in x 10 in Pillows, 15 in x 75 ft Universal Sorbent Roll
Capacity
22 gal.
Number of Disposal Bags Included
1
Number of Goggles
1
Number of Pillows Included
8
Number of Pairs of Nitrile Gloves Included
1

Description

Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 22 gal, Container Type Refill, 13 3/4 in W x 20 1/4 in H Container Size, Gray, Sorbents Included (5) 3 in x 4 ft Socks, (8) 10 in x 10 in Pillows, 15 in x 75 ft Universal Sorbent Roll, PPE Included (1) Pair Nitrile Gloves, (1) Pair Goggles, Additional Components Included (1) Disposal Bag and Tie, Lockable No, Static Dissipative No, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.