Zoro Homepage

Spill Kit, 17 gal Volume Absorbed per Kit, 20 gal Capacity, Drum, Blue, 109

  • Mfr # 322020

  • Zoro # G5824052


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
17 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322020
Zoro #
G5824052
UPC #
-
Country of Origin
United States

Dimensions

Height
26 1/2 in
Container Size
26 1/2 in H
Container Height
26 1/2 in

Details

Item
Spill Kit
Color
Blue
Fluids Absorbed
Oils
Container Type
Drum
Container Capacity
20 gal
Volume Absorbed Per Kit
17 gal
Number of Components
109
Includes
(100) 16 in x 18 in Pads, (5) 3 in x 4 ft Socks, 20 gal Poly Drum, Disposal Bag and Twist Tie
Spill Control - Fluids Absorbed
17 gal
Volume Absorbed Range
10 to 19 gal
Static Dissipative
No
Portable
Yes
Lockable
No
UV Resistant
Yes
Wheels
No
Material
Polypropylene
Volume Absorbed per Pkg.
17 gal
For Use With
Oil-Based Liquids
Product Type
Spill Kit/Station
Container Color
Blue
PPE Included
Pair Nitrile Gloves, Pair Splash Goggles
Additional Components Included
20 gal Poly Drum, Disposal Bag and Twist Tie
Sorbents Included
(100) 16 in x 18 in Pads, (5) 3 in x 4 ft Socks
Capacity
17 gal.
Number of Pairs of Nitrile Gloves Included
1
Number of Goggles
1
Number of Disposal Bags Included
1

Description

Spill Kit/Station, Fluids Absorbed Oils, Volume Absorbed Per Kit 17 gal, Container Type Drum, 20 gal Container Capacity, 26 1/2 in H Container Size, Blue, Sorbents Included (100) 16 in x 18 in Pads, (5) 3 in x 4 ft Socks, PPE Included (1) Pair Nitrile Gloves, (1) Pair Goggles, Additional Components Included (1) Disposal Bag and Tie, 20 gal Poly Drum, Lockable No, Static Dissipative No, UV Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.