Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 2 gal Volume Absorbed per Kit, 2 gal Capacity, Wall Cabinet, White, 29

  • Mfr # 222800

  • Zoro # G9511634


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Universal
Container Type
Wall Cabinet
Container Capacity
2 gal
Volume Absorbed Per Kit
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
222800
Zoro #
G9511634
UPC #
-
Country of Origin
United States

Dimensions

Height
18 1/2 in
Length
9 in
Width
15 1/2 in
Container Size
2.17 gal.
Pillow Width
8 1/2 in
Pad Width
12 in
Cabinet Height
18 1/2 in
Pillow Length
17 in
Cabinet Width
15 1/2 in
Pad Length
12 in
Cabinet Depth
9 in
Cabinet Size
18 1/2 in H x 15 1/2 in W x 9 in D

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Universal
Container Type
Wall Cabinet
Container Capacity
2 gal
Volume Absorbed Per Kit
2 gal
Number of Components
29
Includes
(10) 12 in x 12 in Light-Duty Cleanroom Pads (223122), (2) Disposal Bags and Twist Ties, Plastic Cabinet with clear hinged door
Lockable
Yes
Portable
No
Volume Absorbed Range
0 to 9 gal
UV Resistant
Yes
Static Dissipative
No
Wheels
No
Spill Control - Fluids Absorbed
2 gal
Volume Absorbed per Pkg.
2 gal
Fluids Absorbed - Pads
Universal
Vapor Suppressant Included
No
Granular Sorbent Included
No
Cleaning Solution Included
No
Specialized Applications
Cleanroom, Lab
Series
2228
Fluids Absorbed - Pillows
Universal
Number of Aprons Included
2
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Number of Ties Included
2
Epoxy Putty Included
No
Product Weight
16 lb
Empty or Filled
Filled
Number of Goggles
4
Number of Disposal Bags Included
2
Solidifier Included
No
Number of Pillows Included
10
Overpack Drum Included
Drum Not Included
Number of Wheels
0
Number of Pads Included
10
Neutralizer Included
No
Number of Pairs of Nitrile Gloves Included
2
Ph Tester Kit Included
No
Includes Mounting Fasteners
No
PPE Included
(2) Pair of Nitrile Gloves, (2) Pair of Splash Goggles, (2) Poly Aprons
Sorbents Included
(10) 12 in x 12 in Light-Duty Cleanroom Pads (223122), (10) 8.5 x 17 in Medium-Duty Pillows (222004)
Additional Components Included
(2) Disposal Bags and Twist Ties, Plastic Cabinet with clear hinged door
Product Type
Spill Kit
NSF Rating
Not Rated
Container Color
White
For Use With Mfr. Model Number
Universal

Description

Spill Kit, Fluids Absorbed Universal, Specialized Applications Cleanroom, Lab, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 2 gal, Container Type Wall Cabinet, 2 gal Container Capacity, 2.17 gal. Container Size, White, Filled, Sorbents Included (10) Light-Duty Cleanroom Pads (12 in x 12 in) (223122), (10) Medium-Duty Pillows (8.5 x 17 in) (222004), PPE Included (2) Pairs Nitrile Gloves, (2) Pairs Goggles, (2) Poly Aprons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.