Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 20 gal Capacity, Drum, Gray, 109

  • Mfr # 450020

  • Zoro # G5803901


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
20 gal
Number of Components
109
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450020
Zoro #
G5803901
UPC #
-
Country of Origin
Unknown

Dimensions

Height
26 1/2 in
Container Size
20 gal.

Details

Item
Spill Kit
Color
Gray
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
20 gal
Number of Components
109
Includes
(5) 3 in x 4 ft Socks, (100) 16 in x 18 in Pads, (1) Disposal Bag and Twist Tie, (1 pr) Nitrile Gloves, (1 pr) Splash Goggles, (1) 20 gal Poly Drum
Volume Absorbed Range
10 to 19 gal
Portable
Yes
Wheels
No
Static Dissipative
No
Lockable
No
Spill Control - Fluids Absorbed
17 gal
UV Resistant
Yes
Material
Polypropylene
Volume Absorbed per Pkg.
17 gal
For Use With
Universal, Non-Aggressive Liquids
Capacity
17 gal.

Description

Fluids Absorbed Universal, Container Type Drum, 20 gal Container Capacity, 20 gal. Container Size, Lockable No, Static Dissipative No, UV Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.