Zoro Homepage

Spill Kit, 30 gal Capacity, Drum, Blue, 141

  • Mfr # 322030

  • Zoro # G5657994


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fluids Absorbed
Oil-Based Liquids
Container Type
Drum
Container Capacity
30 gal
Number of Components
141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322030
Zoro #
G5657994
UPC #
-
Country of Origin
Unknown

Dimensions

Height
29 1/2 in
Container Size
30 gal.

Details

Item
Spill Kit
Color
Blue
Fluids Absorbed
Oil-Based Liquids
Container Type
Drum
Container Capacity
30 gal
Number of Components
141
Includes
(12) 3 in x 4 ft Socks, (125) 16 in x 18 in Pads, (1) Disposal Bag and Twist Tie, (1 pr) Nitrile Gloves, (1 pr) Splash Goggles, (1) 30 gal Poly Drum
UV Resistant
Yes
Wheels
No
Volume Absorbed Range
20 to 29 gal
Lockable
No
Static Dissipative
No
Portable
Yes
Spill Control - Fluids Absorbed
24 gal
Material
Polypropylene
Volume Absorbed per Pkg.
24 gal
For Use With
Oil-Based Liquids
Capacity
26 gal.

Description

Fluids Absorbed Oil-Based Liquids, Container Type Drum, 30 gal Container Capacity, 30 gal. Container Size, Lockable No, Static Dissipative No, UV Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.