Spill Kit, 4 gal Volume Absorbed per Kit, 5 gal Capacity, Bucket, Gray, 10

  • Mfr # 455304

  • Zoro # G7508837


product price: $55.39
/ea

Key Features

Color
Gray
Fluids Absorbed
Universal
Container Type
Bucket
Container Capacity
5 gal
Volume Absorbed Per Kit
4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455304
Zoro #
G7508837
UPC #
-
Country of Origin
United States

Dimensions

Height
17 in
Width
12 1/2 in
Container Size
12 1/2 in W x 17 in H
Container Height
17 in
Container Width
12 1/2 in

Details

Item
Spill Kit
Color
Gray
Fluids Absorbed
Universal
Container Type
Bucket
Container Capacity
5 gal
Volume Absorbed Per Kit
4 gal
Number of Components
10
Includes
(3) 16 in x 18 in Pads, (4) 3 in x 4 ft Socks, 5 gal Plastic Bucket with Snap-On Lid (Not UN-Certified)
Wheels
No
Lockable
No
UV Resistant
Yes
Static Dissipative
No
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
4 gal
Portable
Yes
Material
Polypropylene
Volume Absorbed per Pkg.
4 gal
Product Type
Spill Kit/Station
Additional Components Included
5 gal Plastic Bucket with Snap-On Lid (Not UN-Certified)
Container Color
Gray
For Use With
Universal, Non-Aggressive Liquids
PPE Included
Pair Nitrile Gloves, Pair Splash Goggles
Sorbents Included
(3) 16 in x 18 in Pads, (4) 3 in x 4 ft Socks
Capacity
4 gal.
Number of Pairs of Nitrile Gloves Included
1
Number of Goggles
1

Description

Spill Kit/Station, Fluids Absorbed Universal, Volume Absorbed Per Kit 4 gal, Container Type Bucket, 5 gal Container Capacity, 12 1/2 in W x 17 in H Container Size, Gray, Sorbents Included (3) 16 in x 18 in Pads, (4) 3 in x 4 ft Socks, PPE Included (1) Pair Nitrile Gloves, (1) Pair Goggles, Additional Components Included 5 gal Plastic Bucket with Snap-On Lid (Not UN-Certified), Lockable No, Static Dissipative No, UV Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.