Zoro Homepage

Spill Kit, 5 gal Volume Absorbed per Kit, Bag, Gray, 27

  • Mfr # 4553BG

  • Zoro # G5670777


product price: $54.59
/ea

Key Features

Color
Gray
Fluids Absorbed
Universal
Spill Control - Fluids Absorbed
5 gal
Container Type
Bag
Volume Absorbed per Pkg.
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4553BG
Zoro #
G5670777
UPC #
-
Country of Origin
United States

Dimensions

Height
8 1/2 in
Width
23 1/2 in
Container Size
23 1/2 in W x 8 1/2 in H
Container Height
8 1/2 in
Container Width
23 1/2 in

Details

Item
Spill Kit
Color
Gray
Fluids Absorbed
Universal
Spill Control - Fluids Absorbed
5 gal
Container Type
Bag
Volume Absorbed per Pkg.
5 gal
Volume Absorbed Per Kit
5 gal
Number of Components
27
Includes
(20) Single-Weight 16 in x 18 in Universal Pads, (3) 3 in x 4 ft Universal Socks, Clear Zipper Bag, Disposal Bag
Wheels
No
Lockable
No
Static Dissipative
No
Volume Absorbed Range
0 to 9 gal
UV Resistant
No
Portable
Yes
Material
Polypropylene
For Use With
Universal, Non-Aggressive Liquids
Container Color
Gray
Product Type
Spill Kit/Station
Sorbents Included
(20) Single-Weight 16 in x 18 in Universal Pads, (3) 3 in x 4 ft Universal Socks
PPE Included
Pair Nitrile Gloves, Pair Splash Goggles
Additional Components Included
Clear Zipper Bag, Disposal Bag
Capacity
5 gal.
Number of Goggles
1
Number of Disposal Bags Included
1
Number of Pairs of Nitrile Gloves Included
1

Description

Spill Kit/Station, Fluids Absorbed Universal, Volume Absorbed Per Kit 5 gal, Container Type Bag, 23 1/2 in W x 8 1/2 in H Container Size, Gray, Sorbents Included (20) Single-Weight 16 in x 18 in Universal Pads, (3) Universal Socks (3 in x 4 ft), PPE Included (1) Pair Nitrile Gloves, (1) Pair Goggles, Additional Components Included Clear Zipper Bag, Lockable No, Static Dissipative No, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.