Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, Bag, Gray, 17

  • Mfr # 411001

  • Zoro # G5741897


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fluids Absorbed
Universal
Spill Control - Fluids Absorbed
6 gal
Container Type
Bag
Volume Absorbed per Pkg.
6 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411001
Zoro #
G5741897
UPC #
-
Country of Origin
Unknown

Dimensions

Height
7 in
Width
13 in

Details

Item
Spill Kit
Color
Gray
Fluids Absorbed
Universal
Spill Control - Fluids Absorbed
6 gal
Container Type
Bag
Volume Absorbed per Pkg.
6 gal
Number of Components
17
Includes
(3) 3 in x 4 ft Socks, (8) 16 in x 18 in Pads, (3) 10 in x 10 in Pillows, (1) Disposal Bag and Twist Tie, (1 pr) Nitrile Gloves, (1 pr) Splash Goggles
Volume Absorbed Range
0 to 9 gal
Wheels
No
Portable
Yes
UV Resistant
No
Static Dissipative
No
Lockable
No
Material
Polypropylene
For Use With
Universal, Non-Aggressive Liquids
Capacity
6 gal.

Description

Fluids Absorbed Universal, Container Type Bag, Lockable No, Static Dissipative No, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.