Zoro Homepage

Spill Kit, Bag, Yellow, 25

  • Mfr # 211002

  • Zoro # G5812642


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Chemical, Hazmat
Container Type
Bag
Number of Components
25
Height
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211002
Zoro #
G5812642
UPC #
-
Country of Origin
Unknown

Dimensions

Height
19 1/2 in
Width
20 3/4 in

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Chemical, Hazmat
Container Type
Bag
Number of Components
25
Includes
(3) 3 in x 10 ft Socks, (15) 16 in x 18 in Pads, (3) 18 in x 18 in Pillows, (1) Disposal Bag and Twist Tie, (1 pr) Nitrile Gloves, (1 pr) Splash Goggles, (1) Emergency Response Guidebook
Volume Absorbed Range
10 to 19 gal
UV Resistant
No
Lockable
No
Portable
Yes
Spill Control - Fluids Absorbed
13 gal
Wheels
No
Static Dissipative
No
Material
Polypropylene
Volume Absorbed per Pkg.
13 gal
For Use With
Aggressive Spills
Capacity
13 gal.

Description

Fluids Absorbed Chemical, Hazmat, Container Type Bag, Lockable No, Static Dissipative No, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.