Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, Box, White, 5

  • Mfr # 405000

  • Zoro # G5777676


product price: $148.19
/pk 4, $37.05/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Universal
Container Type
Box
Number of Components
5
Includes
Carton Super Sorbent, Disposal Bag and Twist Tie, Nitrile Gloves, Whisk on Pan and Sweep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405000
Zoro #
G5777676
UPC #
-
Country of Origin
United States

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Universal
Container Type
Box
Number of Components
5
Includes
Carton Super Sorbent, Disposal Bag and Twist Tie, Nitrile Gloves, Whisk on Pan and Sweep
Spill Control - Fluids Absorbed
Universal
Static Dissipative
No
UV Resistant
No
Lockable
No
Wheels
No
Portable
Yes
Container Color
White
Product Type
Spill Kit/Station
Additional Components Included
Disposal Bag and Twist Tie, Whisk on Pan and Sweep
PPE Included
Nitrile Gloves, Pair Splash Goggles
Sorbents Included
Carton Super Sorbent
Number of Goggles
1
Number of Disposal Bags Included
1

Description

Spill Kit/Station, Fluids Absorbed Universal, Container Type Box, White, Sorbents Included Carton Super Sorbent, PPE Included (1) Pair Nitrile Gloves, (1) Pair Goggles, Additional Components Included (1) Disposal Bag and Tie, Whisk on Pan and Sweep, Lockable No, Static Dissipative No, UV Resistant No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.