Zoro Homepage

Spill Kit, Box, White, 8

  • Mfr # 271340

  • Zoro # G5674076


product price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Box
Number of Components
8
Includes
(5) 12 in x 12 in Harsh Chemical Pads, Disposal Bag and Twist Tie, Quart Bottle Liquid Acid Neutralizer, Quart Bottle Liquid Base/Alkaline Neutralizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271340
Zoro #
G5674076
UPC #
-
Country of Origin
United States

Details

Item
Spill Kit
Color
White
Fluids Absorbed
Chemicals, Hazardous Materials
Container Type
Box
Number of Components
8
Includes
(5) 12 in x 12 in Harsh Chemical Pads, Disposal Bag and Twist Tie, Quart Bottle Liquid Acid Neutralizer, Quart Bottle Liquid Base/Alkaline Neutralizer
Lockable
No
Spill Control - Fluids Absorbed
Chemical, Hazmat
Wheels
No
UV Resistant
No
Portable
Yes
Static Dissipative
No
Product Type
Spill Kit/Station
Container Color
White
Sorbents Included
(5) 12 in x 12 in Harsh Chemical Pads
Additional Components Included
Disposal Bag and Twist Tie, Quart Bottle Liquid Acid Neutralizer, Quart Bottle Liquid Base/Alkaline Neutralizer
Number of Disposal Bags Included
1

Description

Spill Kit/Station, Fluids Absorbed Chemicals, Hazardous Materials, Container Type Box, White, Sorbents Included (5) 12 in x 12 in Harsh Chemical Pads, Additional Components Included (1) Disposal Bag and Tie, Quart Bottle Liquid Acid Neutralizer, Quart Bottle Liquid Base/Alkaline Neutralizer, Lockable No, Static Dissipative No, UV Resistant No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.