Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Single-Ply Medium Wt. Sorbent Rolls, 30in x 150ft

  • Mfr # U1PM150

  • Zoro # G716037083


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Product Type
Sorbent Roll
Color
Gray
Length
150 ft
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1PM150
Zoro #
G716037083
UPC #
810042420052
Country of Origin
China

Dimensions

Length
150 ft
Width
30 in
Height
10 in

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Product Type
Sorbent Roll
Color
Gray

Description

All purpose sorbents, perforated for flexibility and efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.