Zoro Homepage

Vapor Supressor, Mercury, 450g Shaker Btl, PK5

  • Mfr # 460005

  • Zoro # G4622712


product price: $176.99
/pk 5, $35.40/ea
Free Shipping & Returns

Key Features

Container Type
Shaker Bottle
Includes
Shaker Lid
Size
450 grams
Application
Vapor Supressor for Mercury Spills
Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460005
Zoro #
G4622712
UPC #
-
Country of Origin
United States

Dimensions

Size
450 grams
Width
3 1/2 in
Length
8 in

Details

Item
Vapor Suppressant
Container Type
Shaker Bottle
Includes
Shaker Lid
Application
Vapor Supressor for Mercury Spills
Product Type
Vapor Suppressant
Product Form
Powder
Maximum Mercury Absorbency
33.4 mL

Description

Mercury Vapor Suppressor, Mercury Spill Control Application Vapor Suppressant, Size 450 grams, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.