Zoro Homepage

Wastewater Classifier Strips, PK50

  • Mfr # 580050

  • Zoro # G1851412


product price: $533.99
/pk 50, $10.68/ea
Free Shipping & Returns

Key Features

Width
1 in
Range
0 to 13 pH, 10 ppm Hydrogen Sulfide, 10 ppm Nitrates and 1 ppm Nitrites, 10 ppm Petroleum Products and Organic Solvents, 20 ppm Flouride
Testing Parameter
Acid/Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate
Number of Tests
50
Detects For
Identifies Unknown Wastewater, Recommended for Domestic Preparedness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580050
Zoro #
G1851412
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
11 3/4 in
Overall Width
1 in
Overall Length
11 3/4 in

Details

Item
Classifier Strip
Range
0 to 13 pH, 10 ppm Hydrogen Sulfide, 10 ppm Nitrates and 1 ppm Nitrites, 10 ppm Petroleum Products and Organic Solvents, 20 ppm Flouride
Testing Parameter
Acid/Base, Bromine, Chlorine, Flouride, Iodine, Organic Solvent, Oxidizer, Petroleum Distillate
Number of Tests
50
Detects For
Identifies Unknown Wastewater, Recommended for Domestic Preparedness
Type
Wastewater
Standards
OSHA 1910.120(q)(3)(ii)
Minimum Alkalinity Measurement
0 pH
Parameter Two Measurements Included
10 ppm Hydrogen Sulfide
Test Type
Classifier Strips
Parameter Five Measurements Included
10 ppm Petroleum/Organic Solvent
Maximum Alkalinity Measurement
13 pH
Testing Parameter One
Acid/Base, Fluoride, Hydrogen Sulfide, Nitrate, Nitrite, Petroleum/Organic Solvent
Parameter Three Measurements Included
10 ppm Nitrate
Test Detects For
Wastewater
Test Form
Strip
Parameter Four Measurements Included
1 ppm Nitrite
Parameter Measurements Included
0 to 13 pH, 1 ppm Nitrite, 10 ppm Hydrogen Sulfide, 10 ppm Nitrate, 10 ppm Petroleum/Organic Solvent, 20 ppm Fluoride

Description

Classifier Strip, Overall Length 11 3/4 in, Test Type Classifier Strips, Testing Parameter One Acid/Base, Fluoride, Hydrogen Sulfide, Nitrate, Nitrite, Petroleum/Organic Solvent, Overall Width 1 in, Parameter Measurements Included 0 to 13 pH, 1 ppm Nitrite, 10 ppm Hydrogen Sulfide, 10 ppm Nitrate, 10 ppm Petroleum/Organic Solvent, 20 ppm Fluoride, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Wastewater, Parameter Five Measurements Included 10 ppm Petroleum/Organic Solvent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.