Zoro Homepage

White GT Series Pop Up Wipers

  • Mfr # GT3690W

  • Zoro # G116474938


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Spunlace
Width
9.4 in
Length
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT3690W
Zoro #
G116474938
UPC #
810042421264
Country of Origin
United States

Dimensions

Width
9.4 in
Length
16.75 in

Details

Item
White GT Series Wiper Roll
Color
White
Material
Spunlace

Description

White GT Series Wiper Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.