Zoro Homepage

Sorbent Roll, 64 gal, 16 in x 150 ft, Universal, Camouflage, 2 PK

  • Mfr # DS-94BX

  • Zoro # G4655086


product price: $148.99
/pk 2, $74.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
64 gal
Material
Polypropylene
Size
16 in x 150 ft
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-94BX
Zoro #
G4655086
UPC #
-
Country of Origin
United States

Dimensions

Size
16 in x 150 ft
Length
150 ft
Width
16 in
Perforated Size
8 in x 12 in
Roll Width
16 in
Perforation Along Width
8 in
Perforation Along Length
12 in
Roll Length
150 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
64 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Camouflage
Perforated
Perforated
Absorbency Weight
Medium
UV Resistant
No
Layers of Construction
2
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
64 gal.
Item - Spill Control
Absorbent Roll
Volume Absorbed Range
60 to 69 gal
Perforations
Yes
Static Dissipative
No
Includes
Coverstock
Recycled Content (%)
No Recycled Content
Series
DS
Sorbent Capacity
64 gal
Foot Traffic
Light
Coverstock Material
Spunbond
Dimpled
Yes
Incluces Coverstock
Yes
For Use With Chemical or Metal Type
Universal
Volume Absorbed (Pack, Each)
64 gal/pk
Number of Layers
2-ply
Color/Pattern
Camouflage
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal
Weight
16 in
Volume Absorbed Per Sock/Boom
64 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 150 ft, Volume Absorbed per Pkg. 64 gal, Color/Pattern Camouflage, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 8 in x 12 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.