Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acid Neutralizer, 2 gal., Lab Acids

  • Mfr # 2003-002

  • Zoro # G3770938


product price: $52.15
/ea

Key Features

Container Type
Pail
Primary Neutralizing Application
Acids
Neutralizing Capacity
1 gal
Neutralizes Chemical Type
Acids
Absorbent Form
Granular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003-002
Zoro #
G3770938
UPC #
637712200321
Country of Origin
United States

Dimensions

Container Size
2 gal

Details

Item
Granular Sorbent
Container Type
Pail
Primary Neutralizing Application
Acids
Neutralizing Capacity
1 gal
Neutralizes Chemical Type
Acids
Absorbent Form
Granular
Color
Tan
Weight
10 lb
Volume Absorbed per Pkg.
1 gal
Volume Absorbed Per Pkg.
1 gal
Volume Neutralized per Pkg.
1 gal
Specific Liquid Compatibility
Acids
Slip Resistant
No
Product Type
Granular Sorbent
Scent
Not Scented
Disinfecting
No
Series
Ultimate Acid Eater
Fluids Absorbed
Acids
Silica Free
No
Volume
1.5 gal
Sold as Pallet/Each
Each
Pallet Quantity
60
Deodorizing
No
Composition Detail
Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite
Volume Absorbed Range
0 to 9 gal
Specialized Applications
Industrial
Container Type and Capacity
2 gal Pail
Non-Abrasive
Yes

Description

Granular Sorbent, Fluids Absorbed Acids, Specific Liquid Compatibility Acids, Container Type Pail, Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite, Container Type and Capacity 2 gal Pail, Weight 10 lb, Volume 1.5 gal, Volume Absorbed per Pkg. 1 gal, Specialized Applications Industrial, Deodorizing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.