Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Neutralizer, 1.5lb., Caustics, PK6

  • Mfr # 4903-032

  • Zoro # G3770825


product price: $98.89
/pk 6, $16.48/ea
Free Shipping & Returns

Key Features

Container Type
Shaker Bottle
Primary Neutralizing Application
Bases
Neutralizing Capacity
0.13 gal
Neutralizes Chemical Type
Bases
Absorbent Form
Granular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4903-032
Zoro #
G3770825
UPC #
637712490333
Country of Origin
United States

Dimensions

Container Size
1.5 lb

Details

Item
Granular Sorbent
Container Type
Shaker Bottle
Primary Neutralizing Application
Bases
Neutralizing Capacity
0.13 gal
Neutralizes Chemical Type
Bases
Absorbent Form
Granular
Includes
(6) Shakers
Color
Tan
Weight
1.5 lb
Volume Absorbed per Pkg.
32 oz
Volume Absorbed Per Pkg.
32 oz
Volume Neutralized per Pkg.
0.13 gal
Composition Detail
Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite
Deodorizing
No
Specialized Applications
Industrial
Silica Free
No
Volume
1.5 lb
Scent
Not Scented
Series
Base Eater
Purchase Quantity
Shaker Bottle, Pallet
Product Type
Granular Sorbent
Fluids Absorbed
Bases
Sold as Pallet/Each
Pallet
Specific Liquid Compatibility
Caustics, Potassium Hydroxide, Sodium Hydroxide
Slip Resistant
No
Pallet Quantity
48
Volume Absorbed Range
0 to 9 gal
Disinfecting
No
Container Type and Capacity
1.5 lb Shaker Bottle
Non-Abrasive
Yes

Description

Granular Sorbent, Fluids Absorbed Bases, Specific Liquid Compatibility Caustics, Potassium Hydroxide, Sodium Hydroxide, Container Type Shaker Bottle, Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite, Container Type and Capacity 1.5 lb Shaker Bottle, Weight 1.5 lb, Volume 1.5 lb, Volume Absorbed per Pkg. 32 oz, Specialized Applications Industrial, Deodorizing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.