
Loose Sorbent, 1 19/64 gal, Acids, White, 2 PK
Mfr # XL72N-2
Zoro # G911494988
product price: $33.49
/pk 2, $16.75/eaKey Features
Volume Absorbed per Pkg.
1 19/64 gal
Weight
3.15 lb
Container Type
Bottle
Silica Free
Yes
Composition Detail
Perlite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XL72N-2
Zoro #
G911494988
UPC #
20769175003028
Country of Origin
United States
Details
Item
Loose Sorbent
Volume Absorbed per Pkg.
1 19/64 gal
Weight
3.15 lb
Container Type
Bottle
Silica Free
Yes
Composition Detail
Perlite
Non-Abrasive
Yes
Fluids Absorbed
Acids
Product Type
Acid Neutralizing Absorbent
Color
White
Features
Meets Governmental Regulations for Landfill Disposal, Non-Toxic and Friendly to the Environment, Simply Sweep Up the Neutralized Spill and Dispose
Volume
5.4 qt
Standards
NIOSH Approved
Land Fill Disposable
Yes
Filler Material
Amorphous Alumina Silicate Perlite
Volume Absorbed Per Sock/Boom
1 gal
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile, Does Not Contain Methylene Chloride
Green Certification or Other Recognition
ECOLOGO(R) Certified, UL Environment Claims Validated, USDA Certified Biobased Product
Description
Acid Neutralizing Absorbent, Fluids Absorbed Acids, Container Type Bottle, Composition Detail Perlite, Weight 3.15 lb, Volume 5.4 qt, Volume Absorbed per Pkg. 1 19/64 gal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.