Zoro Homepage

Neutralizing Loose Absorbent, White, 7 lb

  • Mfr # XL72B-2

  • Zoro # G112845626


product price: $41.29
/pk 2, $20.65/ea

Key Features

Composition Detail
Plastic
Fluids Absorbed
Neutralized Spil
Volume Absorbed per Pkg.
5 13/32 qt
Container Type
Bottle
Non-Abrasive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL72B-2
Zoro #
G112845626
UPC #
-
Country of Origin
United States

Details

Composition Detail
Plastic
Fluids Absorbed
Neutralized Spil
Volume Absorbed per Pkg.
5 13/32 qt
Container Type
Bottle
Item
Loose Sorbent
Non-Abrasive
No
Weight
3.45 lb
Silica Free
Yes
Features
Eco-Friendly and Non-Leaching, Non-Toxic
Land Fill Disposable
Yes
Volume
3.5 qt
NSF Rating
Not Rated
Color
White
Product Type
Loose Sorbent
Green Certification or Other Recognition
ECOLOGO(R) Certified, Green Seal Certified, USDA Certified Biobased Product
Easy Clean Up
Yes
Disinfecting
No
Scent
Not Scented

Description

Loose Sorbent, Container Type Bottle, Composition Detail Plastic, Weight 3.45 lb, Volume 3.5 qt, Volume Absorbed per Pkg. 5 13/32 qt, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.