Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absorbent Acid, White, 5" L

  • Mfr # SM202DBAN

  • Zoro # G6631803


product price: $13.99
/ea

Key Features

Material
Amorphous Alumina Silicate
Length
5 in
Width
5 in
Color
White
For Use With
Spill Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM202DBAN
Zoro #
G6631803
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
5 in
Height
14 in
Container Height
13 3/8 in
Container Depth
8 1/8 in
Container Length
8 1/8 in
Container Size
5 lb

Details

Item
Loose Sorbent
Material
Amorphous Alumina Silicate
Color
White
For Use With
Spill Kits
Fluids Absorbed
Acids
Number of Drums
0
Volume Absorbed per Pkg.
5 lb
Easy Clean Up
Yes
Neutralizes
Acids
Features
Non-Toxic
Specialized Applications
Industries
Weight
5 lb
Scent
Not Scented
Container Type
Bottle
Deodorizing
No
Sold as Pallet/Each
Each
Composition Detail
Amorphous Alumina Silicate
Product Type
Loose Sorbent
Specific Liquid Compatibility
Chemicals, Fuel, Oil, Paint
Disinfecting
No
Container Type and Capacity
5 lb Bottle
Silica Free
No
NSF Rating
Not Rated
Non-Abrasive
No

Description

Loose Sorbent, Fluids Absorbed Acids, Specific Liquid Compatibility Chemicals, Fuel, Oil, Paint, Container Type Bottle, Composition Detail Amorphous Alumina Silicate, Container Type and Capacity 5 lb Bottle, Weight 5 lb, Volume Absorbed per Pkg. 5 lb, Specialized Applications Industries, Deodorizing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.