Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Absorbent Pad, Clear, 5" L, PK30

  • Mfr # 250P30

  • Zoro # G6621933


product price: $11.19
/pk 30, $0.37/ea

Key Features

Material
Plastic, Sodium Polyacrylate
Length
7 1/2 in
Width
5 in
Size
5 in x 7 1/2 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250P30
Zoro #
G6621933
UPC #
-
Country of Origin
United States

Dimensions

Length
7 1/2 in
Width
5 in
Size
5 in x 7 1/2 in
Height
2 in
Roll Length
6 3/4 in
Roll Width
4 1/2 in

Details

Item
Sorbent Pad
Material
Plastic, Sodium Polyacrylate
Color
Clear
For Use With
Spill Kits
Fluids Absorbed
Universal
Number of Drums
0
Leak Resistant Backing
Yes
Package Type
Bag
Backing Properties
Adhesive, Leak Resistant
Number of Pads
30
Foot Traffic
Not Recommended
Product Type
Sorbent Pad
Connector Type
No Connector
Color/Pattern
Clear
Backing Material
Plastic
Connector Material
No Connector
Recycled Content (%)
No Recycled Content
Adhesive Backing
Yes
Dispenser Box
No
Perforated
Not Perforated
UV Resistant
No
Static Dissipative
No
Number of Layers
1
Includes Coverstock
Coverstock
Core Construction
Meltblown
NSF Rating
Not Rated
Neutralizing
No
Bonding Type
Thermally Bonded
Volume Absorbed Per Pad
5 oz

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, Size 5 in x 7 1/2 in, Volume Absorbed Per Pad 5 oz, Volume Absorbed per Pkg. Not Applicable, Color/Pattern Clear, Material Plastic, Sodium Polyacrylate, Number of Layers 1, Perforated Not Perforated, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.