Zoro Homepage

Absorbent Powder, White, 9" L

  • Mfr # SM106

  • Zoro # G6629511


product price: $7.55
/ea

Key Features

Material
Amorphous Alumina Silicate
Length
9 in
Width
3 in
Color
White
For Use With
Spill Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM106
Zoro #
G6629511
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
3 in
Height
15 in
Container Height
15 in
Container Depth
5 in
Container Length
5 in
Container Size
3 lb

Details

Item
Loose Sorbent
Material
Amorphous Alumina Silicate
Color
White
For Use With
Spill Kits
Fluids Absorbed
Universal
Number of Drums
0
Composition Detail
Amorphous Alumina Silicate
Neutralizes
Not a Neutralizer
Easy Clean Up
Yes
Sold as Pallet/Each
Each
Product Type
Loose Sorbent
Features
Non-Toxic
Weight
3 lb
Deodorizing
No
Specialized Applications
Food Grade, Industries
Specific Liquid Compatibility
Chemicals, Fuel, Oil, Paint
Disinfecting
No
Container Type
Bag
Scent
Not Scented
Container Type and Capacity
3 lb Bag
Silica Free
No
NSF Rating
Not Rated
Non-Abrasive
No
Volume Absorbed per Pkg.
3 lb

Description

Loose Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Chemicals, Fuel, Oil, Paint, Container Type Bag, Composition Detail Amorphous Alumina Silicate, Container Type and Capacity 3 lb Bag, Weight 3 lb, Volume Absorbed per Pkg. 3 lb, Specialized Applications Food Grade, Industries, Deodorizing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.