Zoro Homepage

Biohazard Spill Kit, 16 oz Volume Absorbed per Kit, 1/16 gal Capacity, Bag, Clear

  • Mfr # 97502

  • Zoro # G6675230


product price: $16.69
/ea

Key Features

Color
Clear
Container Type
Bag
Container Capacity
1/16 gal
Volume Absorbed Per Kit
16 oz
Includes
(2) Bzk Antiseptic Towelettes, 8 oz Lemon Fragrance Absorbent Powder, Biohazard Bag, Disposable Bag, Germicidal Wipe, Pair Gloves, Scoop, Zippered Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97502
Zoro #
G6675230
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
8 oz

Details

Item
Biohazard Spill Kit
Color
Clear
Container Type
Bag
Container Capacity
1/16 gal
Volume Absorbed Per Kit
16 oz
Includes
(2) Bzk Antiseptic Towelettes, 8 oz Lemon Fragrance Absorbent Powder, Biohazard Bag, Disposable Bag, Germicidal Wipe, Pair Gloves, Scoop, Zippered Bag
Absorbent - Container Type
Bag
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
16 oz
Volume Absorbed per Pkg.
16 oz
Empty or Filled
Filled
Epoxy Putty Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Ph Tester Kit Included
No
Number of Disposal Bags Included
1
Overpack Drum Included
Drum Not Included
Healthcare Specific
Biohazard
Solidifier Included
No
Granular Sorbent Included
No
Number of Towels Included
2
Vapor Suppressant Included
No
Neutralizer Included
No
Number of Scoops Included
1
Cleaning Solution Included
No
Number of Wipes Included
1
Land Fill Disposable
Yes
Includes Mounting Fasteners
No
Product Type
Spill Kit
PPE Included
Pair Gloves
Sorbents Included
8 oz Lemon Fragrance Absorbent Powder
Additional Components Included
(2) Bzk Antiseptic Towelettes, Biohazard Bag, Disposable Bag, Germicidal Wipe, Instruction Sheet, Scoop, Ziplock Bag

Description

Spill Kit, Volume Absorbed Per Kit 16 oz, Container Type Bag, 1/16 gal Container Capacity, 8 oz Container Size, Filled, Sorbents Included 8 oz Lemon Fragrance Absorbent Powder, PPE Included (1) Pair Gloves, Additional Components Included (2) Bzk Antiseptic Towelettes, Germicidal Wipe, Instructions, (1) Zippered Bag, Healthcare Specific Biohazard, Includes Mounting Fasteners No, Land Fill Disposable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.