Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biohazard Spill Kit, 2 oz Volume Absorbed per Kit, Bag, Clear

  • Mfr # 97500

  • Zoro # G4431380


product price: $29.99
/ea

Key Features

Color
Clear
Fluids Absorbed
Biohazardous Liquids
Container Type
Bag
Volume Absorbed Per Kit
2 oz
Includes
(2) Heavy Duty Towelette, 4 oz. Germicidal Spray, Bio-Wipe Bag, BZK Antiseptic Towelette
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97500
Zoro #
G4431380
UPC #
092265975001
Country of Origin
United States

Dimensions

Container Size
9 in x 12 in

Details

Item
Biohazard Spill Kit
Color
Clear
Fluids Absorbed
Biohazardous Liquids
Container Type
Bag
Volume Absorbed Per Kit
2 oz
Includes
(2) Heavy Duty Towelette, 4 oz. Germicidal Spray, Bio-Wipe Bag, BZK Antiseptic Towelette
Absorbent - Container Type
Bag
Spill Control - Fluids Absorbed
2 oz
Volume Absorbed Range
0 to 9 gal
Volume Absorbed per Pkg.
2 oz
Overpack Drum Included
Drum Not Included
Number of Wipes Included
1
Number of Pairs of Nitrile Gloves Included
1
Includes Mounting Fasteners
No
Epoxy Putty Included
No
Cleaning Solution Included
No
Healthcare Specific
Biohazard
Solidifier Included
No
Vapor Suppressant Included
No
Neutralizer Included
No
Ph Tester Kit Included
No
Granular Sorbent Included
No
Product Weight
0 lb
Land Fill Disposable
Yes
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Empty or Filled
Filled
Product Type
Spill Kit
PPE Included
Nitrile Exam Gloves
Additional Components Included
(2) Heavy Duty Towelette, 4 oz. Germicidal Spray, Bio-Wipe Bag, BZK Antiseptic Towelette

Description

Spill Kit, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 2 oz, Container Type Bag, 9 in x 12 in Container Size, Filled, PPE Included (1) Pair Nitrile Gloves, Additional Components Included (2) Heavy Duty Towelette, 4 oz. Germicidal Spray, Bio-Wipe Bag, BZK Antiseptic Towelette, Healthcare Specific Biohazard, Product Weight 0 lb, Includes Mounting Fasteners No, Land Fill Disposable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.