Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blood Spill Clean Up Kit, Brown, 4" L

  • Mfr # SM-BIOHAZARD

  • Zoro # G6610088


product price: $20.75
/ea

Key Features

Material
Plastic
Length
4 in
Width
1 7/64 in
Color
White
Includes
(2) Gloves, 24 in x 24 in Biohazard Bag, BZK Antiseptic Towelettes, Chemical Surface Wipe, Eye and Face Shield, Hazardous ID Labels, Mini Dustpan and Broom, Spill Magic All-Purpose Spill Clean Up, 8 oz. Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-BIOHAZARD
Zoro #
G6610088
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 in
Width
1 7/64 in
Height
14 1/2 in

Details

Item
Biohazard Clean Up Kit
Material
Plastic
Color
White
Includes
(2) Gloves, 24 in x 24 in Biohazard Bag, BZK Antiseptic Towelettes, Chemical Surface Wipe, Eye and Face Shield, Hazardous ID Labels, Mini Dustpan and Broom, Spill Magic All-Purpose Spill Clean Up, 8 oz. Bag
For Use With
Spill Absorbent
Standards
OSHA
Fluids Absorbed
Biohazardous Liquids
Number of Drums
0
Number of Brooms Included
1
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Neutralizer Included
No
Number of Aprons Included
1
Land Fill Disposable
Yes
Includes Mounting Fasteners
No
Cleaning Solution Included
No
Number of Wipes Included
1
Empty or Filled
Filled
Number of Labels Included
1
Number of Face Shields Included
1
Container Type
Bag
Epoxy Putty Included
No
Overpack Drum Included
Drum Not Included
Number of Dust Pans Included
1
Solidifier Included
No
Healthcare Specific
Biohazard
Vapor Suppressant Included
No
Ph Tester Kit Included
No
Granular Sorbent Included
No
Fluid Compatibility
Biohazardous Liquids & Bodily Fluids
Product Type
Spill Kit
PPE Included
(2) Gloves, Disposable Apron, Eye and Face Shield
Additional Components Included
24 in x 24 in Biohazard Bag, BZK Antiseptic Towelettes, Chemical Surface Wipe, Hazardous ID Labels, Mini Dustpan and Broom, Spill Magic All-Purpose Spill Clean Up, 8 oz. Bag

Description

Spill Kit, Fluids Absorbed Biohazardous Liquids, Container Type Bag, Filled, PPE Included (2) Gloves, (1) Disposable Apron, (1) Face Mask with Eye Shield, Additional Components Included 24 in x 24 in Biohazard Bag, BZK Antiseptic Towelettes, Chemical Surface Wipe, Hazardous ID Labels, Spill Magic All-Purpose Spill Clean Up, 8 oz. Bag, Healthcare Specific Biohazard, Includes Mounting Fasteners No, OSHA, Land Fill Disposable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.