Empty Container, Clear, 5-1/8" L
Mfr # 202DB
Zoro # G6610167
product price: $8.25
/eaKey Features
Material
Plastic
Length
5 1/8 in
Width
5 1/8 in
Color
Clear
For Use With
Spill Kits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202DB
Zoro #
G6610167
UPC #
-
Country of Origin
Multiple
Dimensions
Length
5 1/8 in
Width
5 1/8 in
Height
13 3/4 in
Dimensions
5 1/8 in x 5 1/8 in x 13 3/4 in
Opening Diameter
4 in
Details
Item
Sorbent Container
Material
Plastic
Color
Clear
For Use With
Spill Kits
Number of Drums
0
For Use With Mfr. Model Number
SM103
Capacity
3 lb
Includes Closure
Yes
Handle Style
Blow Molded
Container Shape
Jug
Description
Container Shape Jug, Capacity 3 lb, Color Clear, Handle Style Blow Molded, Material Plastic, Opening Diameter 4 in, Dimensions 5 1/8 in x 5 1/8 in x 13 3/4 in, Includes Closure Yes, For Use With Mfr. Model Number SM103, For Use With Grainger Item Number 437J90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.