Zoro Homepage

Portable Dustpan, Black, 12-1/4" L

  • Mfr # 206DP

  • Zoro # G6631340


product price: $5.69
/ea

Key Features

Material
Plastic
Length
12 1/4 in
Width
12 1/4 in
Color
Black
For Use With
Spill Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206DP
Zoro #
G6631340
UPC #
-
Country of Origin
China

Dimensions

Length
12 1/4 in
Width
12 1/4 in
Height
4 1/2 in

Details

Item
Portable Dustpan
Material
Plastic
Color
Black
For Use With
Spill Kits
Number of Drums
0

Description

Portable Dustpan, Material Plastic, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.