
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97115
Zoro #
G901839881
UPC #
92265971157
Country of Origin
United States
Dimensions
Length
23.5"
Width
4"
Depth
23.5"
Container Depth
23.5"
Details
Item
Sorbents
Container Type
Bag
Fluids Absorbed
Universal
Color
White
Absorbency Weight
15 lbs
Description
This lightweight and high-performance absorbent removes any liquid or semi-liquid of any source or viscosity almost instantly. A quick and economical absorbent for preventing and fall accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.