Zoro Homepage

Sorbents, Universal, White

  • Mfr # SM103

  • Zoro # G601839914


product price: $31.85
/ea

Key Features

Container Type
Box
Fluids Absorbed
Universal
Color
White
Length
13.25"
Width
20.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM103
Zoro #
G601839914
UPC #
714958211295
Country of Origin
United States

Dimensions

Length
13.25"
Width
20.25"
Depth
13.25"
Container Depth
13.25 in

Details

Item
Loose Sorbent
Container Type
Box
Fluids Absorbed
Universal
Color
White
Absorbency Weight
25 lbs

Description

This lightweight and high-performance absorbent removes any liquid or semi-liquid of any source or viscosity almost instantly. A quick and economical absorbent for preventing and fall accidents.
  • • Removes liquid or semi-liquid of any source or viscosity almost instantly.
  • • A quick and economical absorbent for preventing slips and fall accidents.
  • • Lightweight and high-performance absorbent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.