Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Response Station Kit, Blk, 7-3/4" L

  • Mfr # SM1SRSKITZ

  • Zoro # G6621008


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Material
Metal/Plastic/Wood
Length
7 3/4 in
Width
8 in
Color
Black
Includes
Filled Bottle, Installation Pack, Rack, Safety Cones
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1SRSKITZ
Zoro #
G6621008
UPC #
-
Country of Origin
Multiple

Dimensions

Length
7 3/4 in
Width
8 in
Height
12 1/2 in

Details

Item
Spill Kit
Material
Metal/Plastic/Wood
Color
Black
Includes
Filled Bottle, Installation Pack, Rack, Safety Cones
For Use With
Spill Absorbent
Fluids Absorbed
Universal
Number of Drums
0
For Use With Mfr. Model Number
SM1SRSKITG
Lockable
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Ph Tester Kit Included
No
Container Type
Station
Number of Safety Cones Included
1
Vapor Suppressant Included
No
Epoxy Putty Included
No
Overpack Drum Included
Drum Not Included
Specialized Applications
Spill Absorbent
Includes Mounting Fasteners
No
Neutralizer Included
No
Granular Sorbent Included
No
Solidifier Included
No
Cleaning Solution Included
No
Additional Components Included
Filled Bottle, Installation Pack, Rack, Safety Cones
Empty or Filled
Filled
Product Type
Spill Kit
Static Dissipative
No
Fluid Compatibility
Universal
Volume Absorbed Per Kit
3 lb
NSF Rating
Not Rated
Container Color
Blue
Container Capacity
3 lb
Neutralizer Product Form
Powder

Description

Spill Kit, Fluids Absorbed Universal, Specialized Applications Spill Absorbent, Volume Absorbed Per Kit 3 lb, Container Type Station, 3 lb Container Capacity, Blue, Filled, Sorbents Included (1) Magic Absorbent Powder Bottle (3 lb), Additional Components Included (1) Filled Bottle, (1) Installation Pack, (1) Rack, Lockable No, UN Rating Not Applicable, NSF Rating Not Rated, Static Dissipative No, Wheel Size Not Applicable, For Use With Grainger Item Number 487C51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.