Absorbent Sock, Natural, Cotton
- Mfr # STS415
- Zoro # G110468452
product price:
$
154.49
/ea
Sold in multiples of 15 for
$2,317.35
Free Shipping & Returns
Key Features
Color
Natural
Length
4 ft
Application
Environmental response, towing and recovery, manufacturing and industrial operations, waste water operations, maritime and offshore, oil and gas, and many more.
Width
3 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STS415
- Zoro #
- G110468452
- UPC #
- 858928007218
- Country of Origin
- United States
Dimensions
- Length
- 4 ft
- Width
- 3 in
Details
- Item
- Absorbent Sock
- Color
- Natural
- Application
- Environmental response, towing and recovery, manufacturing and industrial operations, waste water operations, maritime and offshore, oil and gas, and many more.
- Material
- Cotton
Description
Our boom socks are filled with Spill Tackle and designed to stop spills from spreading. They lie flat on the ground and conform to the surface, making them perfect for protecting equipment, drains, sewers, and more. Spill Tackle is a patented blend of repurposed by-products that create a superior performing absorbent product with an environmental footprint second to none.
- •ABSORBS ON CONTACT: Powerful wicking action draws the spill out of difficult surfaces like cement or asphalt.
- •EPA LEACHATE APPROVED: The EPA has decided our product does not leach spills back into the environment.
- •NO RESIDUAL MESS: Built to finish the job completely and not require a pad or mop for trace spill residue.
- •DECOMPOSES HYDROCARBONS: No Magic. Just Science. Naturally breaks down petroleum fluids and other simple hydrocarbons.
- •LESS DUST = SILICA FREE: Unlike clay, our all-natural, biodegradable product contains zero carcinogens.
- •ENVIRONMENTALLY SUSTAINABLE: One man’s trash is another man’s treasure. Created with repurposed waste streams. Spill Tackle is made from 99% repurposed material and is the environmental and sustainable option designed to offer effectiveness and cost savings compared to traditional absorbent products.
- •Proven to work on more difficult and high viscosity fluids like chicken fat, grease, latex, coagulates, polymers, resins, glycerin, and so much more. Spill Tackle is the absorbent and spill solution you have been looking for!
- •Spill Tackle absorbent socks offer an effective solution for containment and further contaminaton of spills.
- •Designed with enough wait to stay down and conform to the surface on which it is being applied
- •Spill Tackle socks average 1pd of absorbent per foot, absorbing up to 3x more than standard poly propylene based absorbent socks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.